Zoro Homepage

Fuel/Water Separator, 9-29/32 x 4-7/8 In

  • Mfr # BF1287-O

  • Zoro # G312356182


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Dia.
4 7/8 in
Type
Spin On
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Height
9 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1287-O
Zoro #
G312356182
UPC #
791440086395
Country of Origin
Unknown

Dimensions

Outside Dia.
4 7/8 in
Height
9 29/32 in

Details

Filter Design
Spin-On
Type
Spin On
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Includes
Gasket, I. Gasket, Integral Post Seal, Open Port for Bowl, Port Thread: M85 x 2.5

Description

Fuel/Water Sep With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.