Zoro Homepage

Fuel/Water Separator, 9-3/16x4-15/32 In

  • Mfr # BF1392-SPS KIT

  • Zoro # G2916015


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
9 3/16 in
Outside Dia.
4 15/32 in
Width
4 15/32 in
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1392-SPS KIT
Zoro #
G2916015
UPC #
791440082748
Country of Origin
United States

Dimensions

Length
9 3/16 in
Outside Dia.
4 15/32 in
Width
4 15/32 in
Inside Dia.
3/4 in
Height
9 3/16 in
Overall Height
9 3/16 in
Inside Diameter
3/4 in
Outside Diameter
4 1/2 in

Details

Filter Design
Cartridge
Includes
Attached Grommet, O-Ring
Description/Special Features
Fuel/Water Separator Element with Drain, Sensor Port and Reusable Sensor
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
4.3 micron
Compatible Vehicle Type
Buses, Light Duty Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Dodge, Sterling
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element with Drain, Sensor Port and Reusable Sensor, Height 9 3/16 in, Length 9 3/16 in, Width 4 15/32 in, Outside Dia. 4 15/32 in, Inside Dia. 3/4 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.