Zoro Homepage

Fuel/Water Separator

  • Mfr # BF46251-SP

  • Zoro # G200919772


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Caterpillar Crawler Tractors, Drilling Equipment, Gen Set Engines, Generators, Loaders, Locomotive Engines, Marine Engines, Off-Highway Trucks
Length
12 29/32 in
Outside Dia.
5 3/8 in
Filter Material
Metal, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46251-SP
Zoro #
G200919772
UPC #
00791440116931
Country of Origin
United States

Dimensions

Length
12 29/32 in
Outside Dia.
5 3/8 in
Thread Size
1 1/4"-12
Overall Length
12 15/16 in
Outside Diameter
5 3/8 in

Details

Filter Design
Spin-On
For Use With
Caterpillar Crawler Tractors, Drilling Equipment, Gen Set Engines, Generators, Loaders, Locomotive Engines, Marine Engines, Off-Highway Trucks
Filter Material
Metal, Paper
Micron Rating
10 micron
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Item
Fuel/Water Separator
Filter Fuel Type
Diesel
Includes
Gasket
Features
Sensor Port
Absolute Filter Rating
10 micron
Media Material
Paper
Compatible Fluid Type
Diesel Fuel

Description

Fuel/Water Separator, Filter Fuel Type Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-on with Drain and Sensor Port, Micron Rating 10 micron, Length 12 29/32 in, Outside Dia. 5 3/8 in, Includes Gasket, For Use With Caterpillar Crawler Tractors, Drilling Equipment, Gen Set Engines, Generators, Loaders, Locomotive Engines, Marine Engines, Off-Highway Trucks, Filter Material Metal, Paper, Thread Size 1 1/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.