Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator

  • Mfr # BF46266-SPS

  • Zoro # G416147587


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
3 gpm
Filter Design
Spin-On
Includes
Drain, End Seal, Gasket, Sensor
Thread Size
M95 x 2.0
Overall Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46266-SPS
Zoro #
G416147587
UPC #
791440117495
Country of Origin
United States

Dimensions

Thread Size
M95 x 2.0
Overall Height
10 5/8 in
Outside Diameter
4 11/16 in
Overall Length
10 15/16 in
Overall Width
4 11/16 in

Details

Flow Rate
3 gpm
Filter Design
Spin-On
Item
Fuel/Water Separator w/Sensor
Includes
Drain, End Seal, Gasket, Sensor
Fit Type
Vehicle Specific
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Freightliner, International with Cummins
Media Material
Cellulose, Polyester
Baldwin Interchange
5444245, 5528103 (Cummins), FS20121 (Fleetguard)
Compatible Fluid Type
Diesel Fuel
Fleetguard
FS20121
Nominal Filter Rating
10 micron
Absolute Filter Rating
2 micron
Compatible Vehicle Type
Medium Duty Trucks

Description

Fuel/Water Separator w/Sensor, Filter Design Spin-On, Includes Drain, End Seal, Gasket, Sensor, Thread Size M95 x 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.