Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator, Biodiesel/Diesel

  • Mfr # BF46069

  • Zoro # G1196262


product price: $34.39
/ea

Key Features

Filter Design
Spin-On
For Use With
Case International, New Holland Tractors
Length
7 31/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46069
Zoro #
G1196262
UPC #
791440105195
Country of Origin
United States

Dimensions

Length
7 31/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
7 31/32 in
Thread Size
M16-1.50
Outside Diameter
3 3/4 in
Overall Height
8 in

Details

Filter Design
Spin-On
For Use With
Case International, New Holland Tractors
Gasket Material
Nitrile
Micron Rating
5 micron
Item
Fuel/Water Separator
Description/Special Features
Fuel/Water Separator Element with Drain
Includes
Attached Gasket, Furnished Gasket
Filter Material
Metal
Filter Fuel Type
Biodiesel, Diesel
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Product Type
Fuel Filter
Nominal Filter Rating
5 micron
Absolute Filter Rating
5 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, New Holland
Baldwin Interchange
BF46069

Description

Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Element with Drain, Micron Rating 5 micron, Height 7 31/32 in, Length 7 31/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Attached Gasket, Furnished Gasket, For Use With Case International, New Holland Tractors, Filter Material Metal, Gasket Material Nitrile, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.