Zoro Homepage

Fuel/Water Separator, Biodiesel/Diesel

  • Mfr # PF46145

  • Zoro # G612353133


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
7 17/32 in
Outside Dia.
6 in
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46145
Zoro #
G612353133
UPC #
791440109728
Country of Origin
Unknown

Dimensions

Length
7 17/32 in
Outside Dia.
6 in

Details

Filter Design
Cartridge
Item
Fuel/Water Separator
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel/Water Separator Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.