Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator

  • Mfr # PF46250

  • Zoro # G100919759


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
2019 Chevrolet Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD
Length
3 31/32 in
Outside Dia.
4 1/32 in
Includes
(2) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46250
Zoro #
G100919759
UPC #
00791440116849
Country of Origin
United States

Dimensions

Length
3 31/32 in
Outside Dia.
4 1/32 in
Overall Length
4 in
Outside Diameter
4 1/16 in

Details

Filter Design
Cartridge
For Use With
2019 Chevrolet Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD
Includes
(2) O-Rings
Item
Fuel/Water Separator
Micron Rating
4 micron
Standards
ISO 9001:2015
Filter Material
Paper, Plastic
Description/Special Features
Fuel/Water Separator Element
Filter Fuel Type
Diesel
Compatible Vehicle Make
Chevrolet, Silverado
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4 micron
Fit Type
Vehicle Specific
Media Material
Paper

Description

Fuel/Water Separator, Filter Fuel Type Diesel, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 4 micron, Length 3 31/32 in, Outside Dia. 4 1/32 in, Includes (2) O-Rings, For Use With 2019 Chevrolet Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD, Filter Material Paper, Plastic, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.