Zoro Homepage

Fuel/Water Separator, Rubber Gasket

  • Mfr # BF46064-D

  • Zoro # G3947104


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Mack Freedom MV with Renault E3 Engine
Length
9 11/16 in
Outside Dia.
4 3/8 in
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46064-D
Zoro #
G3947104
UPC #
00791440110878
Country of Origin
United States

Dimensions

Length
9 11/16 in
Outside Dia.
4 3/8 in
Overall Length
9 11/16 in
Outside Diameter
4 3/8 in

Details

Filter Design
Spin-On
For Use With
Mack Freedom MV with Renault E3 Engine
Item
Fuel/Water Separator
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Metal/Plastic/Paper
Description/Special Features
Fuel/Water Separator Element with Drain and Tab Keys
Gasket Material
Rubber
Media Material
Paper, Plastic
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46064-D

Description

Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Element with Drain and Tab Keys, Length 9 11/16 in, Outside Dia. 4 3/8 in, For Use With Mack Freedom MV with Renault E3 Engine, Filter Material Metal/Plastic/Paper, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.