Zoro Homepage

Housing and Filter, 5-17/32 x 10-11/16 in

  • Mfr # HSG3077

  • Zoro # G1531573


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 11/16 in
Width
5 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSG3077
Zoro #
G1531573
UPC #
791440082847
Country of Origin
United States

Dimensions

Height
10 11/16 in
Width
5 17/32 in
Length
10 11/16 in
Outside Dia.
5 17/32 in
Overall Height
10 11/16 in
Outside Diameter - Bottom
5 17/32 in
Inlet Connection Size
1 3/4 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
Dump Valve, RS3715 Radial Seal Air Element
Description/Special Features
Housing and Radial Seal Air Element
Item
Air Filter
Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
HSG3077

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 11/16 in, Width 5 17/32 in, Length 10 11/16 in, Outside Dia. 5 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.