Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing and Filter, 5-17/32 x 10-11/16 in

  • Mfr # HSG3078

  • Zoro # G2807034


product price: $93.56
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 11/16 in
Width
5 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSG3078
Zoro #
G2807034
UPC #
791440085558
Country of Origin
United States

Dimensions

Height
10 11/16 in
Width
5 17/32 in
Length
10 11/16 in
Outside Dia.
5 17/32 in
Overall Width
5 17/32 in
Overall Length
10 11/16 in
Outside Diameter
5 17/32 in
Overall Height
10 11/16 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
RS3715 Radial Seal Air Element with Dump Valve
Description/Special Features
Housing and Radial Seal Air Element
Features
Housing and Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
HSG3078

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 11/16 in, Width 5 17/32 in, Length 10 11/16 in, Outside Dia. 5 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.