Hydraulic element
Mfr # PT23624
Zoro # G200919734
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Hydraulic Element
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Includes
O-Ring
Length
5 11/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23624
Zoro #
G200919734
UPC #
00791440110618
Country of Origin
United States
Dimensions
Length
5 11/32 in
Outside Dia.
7 7/8 in
Outside Diameter
7 7/8 in
Overall Length
5 3/8 in
Details
Air Filter Type - Automotive
Hydraulic Element
Item
Hydraulic Filter Element
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Includes
O-Ring
Description/Special Features
Superior Protection for Engine-Powered Equipment
Product Type
Hydraulic Filter
Description
Hydraulic Filter Element, Superior Protection for Engine-Powered Equipment, Length 5 11/32 in, Width Not Applicable, Outside Dia. 7 7/8 in, Includes O-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.