Zoro Homepage

Hydraulic element

  • Mfr # PT23625

  • Zoro # G100919766


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Hydraulic Element
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Includes
O-Ring
Length
3 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23625
Zoro #
G100919766
UPC #
00791440110625
Country of Origin
United States

Dimensions

Length
3 25/32 in
Outside Dia.
7 7/8 in
Outside Diameter
7 7/8 in
Overall Length
3 13/16 in

Details

Air Filter Type - Automotive
Hydraulic Element
Item
Hydraulic Filter Element
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Includes
O-Ring
Description/Special Features
Superior Protection for Engine-Powered Equipment
Product Type
Hydraulic Filter

Description

Hydraulic Filter Element, Superior Protection for Engine-Powered Equipment, Length 3 25/32 in, Width Not Applicable, Outside Dia. 7 7/8 in, Includes O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.