Zoro Homepage

Hydraulic Filter, 1-13/16 x 4-5/32 In

  • Mfr # PT9222

  • Zoro # G5522255


product price: $32.29
/ea

Key Features

Filter Design
Cartridge
Description/Special Features
Wire Mesh Hydraulic Element
Height
4 5/32 in
Width
1 13/16 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9222
Zoro #
G5522255
UPC #
791440071599
Country of Origin
Italy

Dimensions

Height
4 5/32 in
Width
1 13/16 in
Outside Dia.
1 13/16 in
Length
4 5/32 in
Thread Size - Automotive Filters
1/2"
Thread Size
1/2"-14
Overall Height
4 3/16 in
Outside Diameter
1 13/16 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
Threaded Hex Nut
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Media Material
Cellulose
Baldwin Interchange
PT9222

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 4 5/32 in, Length 4 5/32 in, Width 1 13/16 in, Outside Dia. 1 13/16 in, Includes Threaded Hex Nut, Thread Size 1/2 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.