Zoro Homepage

Hydraulic Filter, 1-15/32 x 5-5/16 In

  • Mfr # PT9203

  • Zoro # G5817375


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Width
1 15/32 in
Length
5 5/16 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9203
Zoro #
G5817375
UPC #
791440071407
Country of Origin
Italy

Dimensions

Width
1 15/32 in
Length
5 5/16 in
Inside Dia.
1 in
Height
5 5/16 in
Outside Dia.
1 15/32 in
Outside Diameter
1 1/2 in
Overall Width
1 1/2 in
Inside Diameter
1 in
Overall Height
5 5/16 in
Overall Length
5 5/16 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
O-Ring Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9203

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 5 5/16 in, Length 5 5/16 in, Width 1 15/32 in, Outside Dia. 1 15/32 in, Inside Dia. 1 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.