Zoro Homepage

Hydraulic Filter, 1-21/32 x 3-15/32 In

  • Mfr # PT8372

  • Zoro # G5712472


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Width
1 21/32 in
Fluid Type
Hydraulic
Length
3 15/32 in
Inside Dia.
29/32 in
Outside Dia.
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8372
Zoro #
G5712472
UPC #
791440047655
Country of Origin
Japan

Dimensions

Width
1 21/32 in
Length
3 15/32 in
Inside Dia.
29/32 in
Outside Dia.
1 21/32 in
Height
3 15/32 in
Overall Length
3 1/2 in
Inside Diameter
15/16 in
Outside Diameter
1 11/16 in
Overall Height
3 1/2 in
Overall Width
1 11/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
O-Ring Attached
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Micron Rating
5
For Use With
Kobelco, MDI/Yutani Equipment
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8372

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 3 15/32 in, Length 3 15/32 in, Width 1 21/32 in, Outside Dia. 1 21/32 in, Inside Dia. 29/32 in, Includes O-Ring Attached, For Use With Kobelco, MDI/Yutani Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.