Zoro Homepage

Hydraulic Filter, 1-25/32 x 3-13/32 In

  • Mfr # PT9310-MPG

  • Zoro # G5600192


product price: $74.99
/ea

Key Features

Length
3 13/32 in
Height
3 13/32 in
Includes
O-Ring
Filter Design
Cartridge
Outside Dia.
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9310-MPG
Zoro #
G5600192
UPC #
791440073937
Country of Origin
Italy

Dimensions

Length
3 13/32 in
Height
3 13/32 in
Outside Dia.
1 25/32 in
Inside Dia.
15/16 in
Width
1 25/32 in
Inside Diameter
15/16 in
Overall Height
3 7/16 in
Outside Diameter
1 13/16 in

Details

Includes
O-Ring
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
MP Filtri
Baldwin Interchange
PT9310-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 13/32 in, Length 3 13/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 15/16 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.