Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-25/32 x 4-1/2 In

  • Mfr # H9043-V

  • Zoro # G5765243


product price: $69.29
/ea

Key Features

Inside Dia.
1 1/32 in
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9043-V
Zoro #
G5765243
UPC #
791440077621
Country of Origin
United States

Dimensions

Inside Dia.
1 1/32 in
Width
1 25/32 in
Outside Dia.
1 25/32 in
Length
4 1/2 in
Height
4 1/2 in
Overall Height
4 1/2 in
Inside Diameter
1 1/16 in
Outside Diameter
1 13/16 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
O-Ring
Micron Rating
8
Item
Hydraulic Filter Element
For Use With
Volvo Dump Trucks
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Absolute Filter Rating
8 micron
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Volvo
Compatible Vehicle Type
Trucks
Nominal Filter Rating
8 micron
Baldwin Interchange
H9043-V

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 4 1/2 in, Length 4 1/2 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 1/32 in, Includes O-Ring, For Use With Volvo Dump Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.