Zoro Homepage

Hydraulic Filter, 1-25/32 x 4-15/32 In

  • Mfr # PT9137

  • Zoro # G5581974


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
1 25/32 in
Includes
O-Ring Attached
Inside Dia.
15/16 in
Height
4 15/32 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9137
Zoro #
G5581974
UPC #
791440070745
Country of Origin
Italy

Dimensions

Width
1 25/32 in
Inside Dia.
15/16 in
Height
4 15/32 in
Length
4 15/32 in
Outside Dia.
1 25/32 in
Overall Width
1 13/16 in
Overall Height
4 1/2 in
Outside Diameter
1 13/16 in
Overall Length
4 1/2 in
Inside Diameter
15/16 in

Details

Includes
O-Ring Attached
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9137

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 15/32 in, Length 4 15/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 15/16 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.