Hydraulic Filter, 1-25/32 x 4-3/32 In
Mfr # PT9195
Zoro # G5706452
product price: $34.89
/eaKey Features
Length
4 3/32 in
Height
4 3/32 in
Filter Design
Cartridge
Includes
22 psid By-Pass Valve, O-Ring Attached
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9195
Zoro #
G5706452
UPC #
791440071322
Country of Origin
Italy
Dimensions
Length
4 3/32 in
Height
4 3/32 in
Width
1 25/32 in
Outside Dia.
1 25/32 in
Inside Dia.
13/16 in
Overall Length
4 1/8 in
Inside Diameter
13/16 in
Overall Width
1 13/16 in
Overall Height
4 1/8 in
Outside Diameter
1 13/16 in
Details
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
22 psid By-Pass Valve, O-Ring Attached
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9195
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 3/32 in, Length 4 3/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 13/16 in, Includes 22 psid By-Pass Valve, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.