Zoro Homepage

Hydraulic Filter, 1-25/32 x 8-3/16 In

  • Mfr # PT9406-MPG

  • Zoro # G5768077


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1 25/32 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Height
8 3/16 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9406-MPG
Zoro #
G5768077
UPC #
791440082465
Country of Origin
United States

Dimensions

Outside Dia.
1 25/32 in
Height
8 3/16 in
Inside Dia.
1 in
Length
8 3/16 in
Width
1 25/32 in
Inside Diameter
1 in
Outside Diameter
1 13/16 in
Overall Height
8 3/16 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
O-Ring
Description/Special Features
Maximum Performance Glass hydraulic Element
For Use With
Caterpillar Paving Equipment
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Caterpillar
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT9406-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 8 3/16 in, Length 8 3/16 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 in, Includes O-Ring, For Use With Caterpillar Paving Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.