Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-25/32 x 8-7/32 In

  • Mfr # H9231

  • Zoro # G5531443


product price: $77.31
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Height
8 7/32 in
Inside Dia.
15/16 in
Includes
Viton O-Ring Attached For High Heat Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9231
Zoro #
G5531443
UPC #
791440071681
Country of Origin
Italy

Dimensions

Height
8 7/32 in
Inside Dia.
15/16 in
Outside Dia.
1 25/32 in
Length
8 7/32 in
Width
1 25/32 in
Overall Width
1 13/16 in
Outside Diameter
1 13/16 in
Overall Length
8 1/4 in
Overall Height
8 1/4 in
Inside Diameter
15/16 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Viton O-Ring Attached For High Heat Applications
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9231

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 15/16 in, Includes Viton O-Ring Attached For High Heat Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.