Zoro Homepage

Hydraulic Filter, 1-27/32 x 3-11/16 In

  • Mfr # PT9255

  • Zoro # G5652272


product price: $43.59
/ea

Key Features

Height
3 11/16 in
Width
1 27/32 in
Fluid Type
Hydraulic
Inside Dia.
1 1/32 in
Outside Dia.
1 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9255
Zoro #
G5652272
UPC #
791440074194
Country of Origin
Italy

Dimensions

Height
3 11/16 in
Width
1 27/32 in
Inside Dia.
1 1/32 in
Outside Dia.
1 27/32 in
Length
3 11/16 in
Outside Diameter
1 7/8 in
Overall Height
3 11/16 in
Inside Diameter
1 1/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Compatible Vehicle Make
Liebherr
Baldwin Interchange
PT9255

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 3 11/16 in, Length 3 11/16 in, Width 1 27/32 in, Outside Dia. 1 27/32 in, Inside Dia. 1 1/32 in, Includes -, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.