Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-27/32 x 6-1/32 In

  • Mfr # PT8954-MPG

  • Zoro # G5683833


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Inside Dia.
13/16 in
Height
6 1/32 in
Outside Dia.
1 27/32 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8954-MPG
Zoro #
G5683833
UPC #
791440070127
Country of Origin
Italy

Dimensions

Inside Dia.
13/16 in
Height
6 1/32 in
Outside Dia.
1 27/32 in
Width
1 27/32 in
Length
6 1/32 in
Outside Diameter
1 7/8 in
Overall Width
1 7/8 in
Inside Diameter
13/16 in
Overall Height
6 1/16 in
Overall Length
6 1/16 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring Attached
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Liebherr Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8954-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 6 1/32 in, Length 6 1/32 in, Width 1 27/32 in, Outside Dia. 1 27/32 in, Inside Dia. 13/16 in, Includes O-Ring Attached, For Use With Liebherr Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.