Zoro Homepage

Hydraulic Filter, 1-27/32 x 6-3/4 In

  • Mfr # PT9296-MPG

  • Zoro # G212354028


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9296-MPG
Zoro #
G212354028
UPC #
791440073791
Country of Origin
Unknown

Details

Item
hydraulic filter
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid

Description

Wire Mesh Supported Max. Perf. Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.