Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-31/32 x 3 In

  • Mfr # PT9179

  • Zoro # G5796454


product price: $20.19
/ea

Key Features

Includes
By-Pass Valve, O-Ring Attached, Spring Attached
Fluid Type
Hydraulic
Filter Design
Cartridge
Inside Dia.
15/16 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9179
Zoro #
G5796454
UPC #
791440071162
Country of Origin
Italy

Dimensions

Inside Dia.
15/16 in
Height
3 in
Outside Dia.
1 31/32 in
Width
1 31/32 in
Length
3 in
Outside Diameter
2 in
Overall Width
2 in
Inside Diameter
15/16 in
Overall Length
3 in
Overall Height
3 in

Details

Includes
By-Pass Valve, O-Ring Attached, Spring Attached
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element with Attached Spring
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9179

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 3 in, Length 3 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 15/16 in, Includes By-Pass Valve, O-Ring Attached, Spring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.