Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 1-31/32 x 3 In PT9236-MPG

Hydraulic Filter, 1-31/32 x 3 In (Discontinued)

  • Mfr # PT9236-MPG
  • Zoro # G5617263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9236-MPG
Zoro #
G5617263
UPC #
791440074002
Country of Origin
Italy

Dimensions

Outside Dia.
1 31/32 in
Length
3 in
Inside Dia.
1 1/32 in
Height
3 in
Width
1 31/32 in
Length (Straight Wireway)
3 in

Details

Item
Hydraulic Filter
Includes
By-Pass Valve, Spring Attached, O-Ring Included
Filter Design
Element Only
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element with Attached Spring

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 3 in, Outside Dia. 1 31/32 in, Description/Special Features Wire Mesh Supported Hydraulic Element with Attached Spring, Height 3 in, Width 1 31/32 in, Inside Dia. 1 1/32 in, Includes By-Pass Valve, Spring Attached, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.