Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-31/32 x 5-29/32 In

  • Mfr # PT8319

  • Zoro # G412354330


product price: $21.67
/ea

Key Features

Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Includes
Grommet Attached, O-Ring Included
Micron Rating
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8319
Zoro #
G412354330
UPC #
791440043152
Country of Origin
Unknown

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Item
hydraulic filter
Includes
Grommet Attached, O-Ring Included
Micron Rating
9.8
For Use With
Fiat, Fiat-Allis, Hitachi Equipment
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter,Element Only,5-29/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.