Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-31/32 x 5-9/16 In

  • Mfr # PT416

  • Zoro # G2350717


product price: $21.49
/ea

Key Features

Filter Design
Cartridge
Micron Rating
5
Inside Dia.
29/32 in
Height
5 9/16 in
Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT416
Zoro #
G2350717
UPC #
791440004993
Country of Origin
Mexico

Dimensions

Inside Dia.
29/32 in
Height
5 9/16 in
Width
1 31/32 in
Outside Dia.
1 31/32 in
Length
5 9/16 in
Overall Height
5 9/16 in
Outside Diameter
2 in
Inside Diameter
15/16 in

Details

Item
Hydraulic Filter
Filter Design
Cartridge
Micron Rating
5
Fluid Type
Hydraulic
Includes
Attached End Seals, G247 Furnished Gasket
Description/Special Features
Hydraulic Element
For Use With
Oliver Tractors, White Equipment
Compatible Vehicle Make
Oliver
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Absolute Filter Rating
27 micron
Compatible Vehicle Type
Farm Equipment
Media Material
Cellulose
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Baldwin Interchange
PT416

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 9/16 in, Length 5 9/16 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 29/32 in, Includes Attached End Seals, G247 Furnished Gasket, For Use With Oliver Tractors, White Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.