Hydraulic Filter, 1-3/4 x 4-1/2 In
Mfr # H9054
Zoro # G5626591
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1 3/4 in
Length
4 1/2 in
Inside Dia.
1 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9054
Zoro #
G5626591
UPC #
791440029521
Country of Origin
United States
Dimensions
Outside Dia.
1 3/4 in
Length
4 1/2 in
Inside Dia.
1 in
Height
4 1/2 in
Width
1 3/4 in
Inside Diameter
1 in
Overall Height
4 1/2 in
Outside Diameter
1 3/4 in
Details
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
Integral Gasket
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Pall
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9054
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.