Hydraulic Filter, 1-3/4 x 4-15/32 In
Mfr # H9043
Zoro # G5605257
product price: $63.89
/eaKey Features
Height
4 15/32 in
Inside Dia.
1 1/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Micron Rating
8
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9043
Zoro #
G5605257
UPC #
791440029422
Country of Origin
United States
Dimensions
Height
4 15/32 in
Inside Dia.
1 1/32 in
Outside Dia.
1 3/4 in
Width
1 3/4 in
Length
4 15/32 in
Overall Length
4 1/2 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/16 in
Overall Width
1 3/4 in
Overall Height
4 1/2 in
Details
Description/Special Features
Wire Mesh Supported Hydraulic Element
Micron Rating
8
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
I. Gasket
Fluid Type
Hydraulic
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9043
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 4 15/32 in, Length 4 15/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.