Zoro Homepage

Hydraulic Filter, 1-3/4 x 8-7/32 In

  • Mfr # H9048

  • Zoro # G0554373


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Inside Dia.
1 1/32 in
Micron Rating
5
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9048
Zoro #
G0554373
UPC #
791440029477
Country of Origin
United States

Dimensions

Inside Dia.
1 1/32 in
Height
8 7/32 in
Width
1 3/4 in
Outside Dia.
1 3/4 in
Length
8 7/32 in
Overall Width
1 3/4 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/16 in
Overall Height
8 1/4 in
Overall Length
8 1/4 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Micron Rating
5
Fluid Type
Hydraulic
Includes
I. Gasket
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
H9048

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.