Zoro Homepage

Hydraulic Filter, 1-3/4 x 8-7/32 In

  • Mfr # H9051

  • Zoro # G6208151


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
1 3/4 in
Outside Dia.
1 3/4 in
Fluid Type
Hydraulic
Height
8 7/32 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9051
Zoro #
G6208151
UPC #
791440029507
Country of Origin
United States

Dimensions

Width
1 3/4 in
Outside Dia.
1 3/4 in
Height
8 7/32 in
Inside Dia.
1 in
Length
8 7/32 in
Overall Height
8 1/4 in
Outside Diameter
1 3/4 in
Inside Diameter
1 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
Integral Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Pall
Product Type
Hydraulic Filter
Baldwin Interchange
H9051

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.