Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 1-3/8 x 3-21/32 In

  • Mfr # PT8960-MPG

  • Zoro # G5554753


product price: $67.49
/ea

Key Features

Length
3 21/32 in
Inside Dia.
1/2 in
Outside Dia.
1 3/8 in
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8960-MPG
Zoro #
G5554753
UPC #
791440070189
Country of Origin
United States

Dimensions

Length
3 21/32 in
Inside Dia.
1/2 in
Outside Dia.
1 3/8 in
Height
3 21/32 in
Width
1 3/8 in
Inside Diameter
1/2 in
Overall Height
3 11/16 in
Overall Length
3 11/16 in
Outside Diameter
1 3/8 in
Overall Width
1 3/8 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring Attached
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8960-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 21/32 in, Length 3 21/32 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 1/2 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.