Zoro Homepage

Hydraulic Filter, 1-5/8 x 3-17/32 In

  • Mfr # PT9208

  • Zoro # G5504405


product price: $34.89
/ea

Key Features

Includes
O-Ring
Length
3 17/32 in
Outside Dia.
1 5/8 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9208
Zoro #
G5504405
UPC #
791440071452
Country of Origin
Italy

Dimensions

Length
3 17/32 in
Outside Dia.
1 5/8 in
Width
1 5/8 in
Inside Dia.
27/32 in
Height
3 17/32 in
Inside Diameter
7/8 in
Outside Diameter
1 5/8 in
Overall Height
3 9/16 in

Details

Includes
O-Ring
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
MP Filtri
Baldwin Interchange
PT9208

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 3 17/32 in, Length 3 17/32 in, Width 1 5/8 in, Outside Dia. 1 5/8 in, Inside Dia. 27/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.