Zoro Homepage

Hydraulic Filter, 1-7/8 x 6-1/32 In

  • Mfr # PT9330-MPG

  • Zoro # G112354036


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring
Filter Design
Cartridge
Fluid Type
Hydraulic
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9330-MPG
Zoro #
G112354036
UPC #
791440075733
Country of Origin
Unknown

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring
Item
hydraulic filter
Filter Design
Cartridge
Fluid Type
Hydraulic
Standards
ISO 9001:2015
For Use With
Bomag Paving Equipment, JLG Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Bomag, JLG
Media Material
Cellulose

Description

Wire Mesh Supported Max. Perf. Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.