Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 12 Micron, 158 gpm

  • Mfr # PT23048-MPG

  • Zoro # G1582677


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
12
Microns
12
Filter Media
Inorganic Fiberglass
Max. Flow GPM
158
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23048-MPG
Zoro #
G1582677
UPC #
791440095762
Country of Origin
Italy

Dimensions

Outside Dia.
5.13 in
Overall Height
7 7/8 in
Inside Dia.
2.56 in
Inside Diameter
2 9/16 in
Outside Diameter
5 1/8 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
Microns
12
Item
Hydraulic Filter Element
Filter Media
Inorganic Fiberglass
Max. Flow GPM
158
For Use With
Donaldson Housings
Max. Flow
158 gpm
Donaldson Interchange
P171561
Primary Filter Removes
Contaminants
Includes
O-Ring
Filter Design
Cartridge
Flow Rate
158 gpm
Nominal Filter Rating
12 micron
Standards
ISO 9001:2015
Media Material
Glass
Compatible Vehicle Make
Donaldson
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Baldwin Interchange
PT23048-MPG

Description

Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 12, Outside Dia. 5.13 in, Inside Dia. 2.56 in, Includes O-Ring, For Use With Donaldson Housings, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.