Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 12 Micron, 36 gpm

  • Mfr # PT23028-MPG

  • Zoro # G1583149


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
12
Pall Interchange
HC2217FDS6H
Hydac Interchange
240D010BHHC
Filter Media
Inorganic Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23028-MPG
Zoro #
G1583149
UPC #
791440095564
Country of Origin
Italy

Dimensions

Inside Dia.
1.31 in
Outside Dia.
2.69 in
Overall Height
6 13/16 in
Inside Diameter
1 5/16 in
Outside Diameter
2 11/16 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
Pall Interchange
HC2217FDS6H
Hydac Interchange
240D010BHHC
Item
Hydraulic Filter Element
Filter Media
Inorganic Fiberglass
Max. Flow GPM
36
Microns
12
For Use With
Hydac Applications
Max. Flow
36 gpm
Primary Filter Removes
Contaminants
Includes
O-Ring
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
Compatible Vehicle Make
Hydac
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Glass
Flow Rate
36 gpm
Standards
ISO 9001:2015
Nominal Filter Rating
12 micron
Product Type
Hydraulic Filter
Baldwin Interchange
PT23028-MPG

Description

Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 12, Outside Dia. 2.69 in, Inside Dia. 1.31 in, Includes O-Ring, For Use With Hydac Applications, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.