Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 125 Micron, 14 PSI

  • Mfr # PT23178

  • Zoro # G4361598


product price: $73.22
/ea

Key Features

Filter Rating (Microns)
125
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
3.6 psi
Max. Pressure
14 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23178
Zoro #
G4361598
UPC #
791440099388
Country of Origin
Italy

Dimensions

Overall Length
8 1/16 in
Outside Dia.
3 5/16 in

Details

Filter Rating (Microns)
125
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
3.6 psi
Max. Pressure
14 psi
Micron Rating
125
Max. Pressure (PSI)
14
Max. Flow
30 gpm
Item
Hydraulic Filter
Max. Temp. (F)
248
By-Pass
3.6 PSI Spring
Max. Flow GPM
30
Application
U.C.C. Applications
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F

Description

Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 125, Max. Flow 30 gpm, Max. Operating Temp. 248 Degrees F, Max. Pressure 14 psi, Bypass Valve Pressure 3.6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.