Zoro Homepage

Hydraulic Filter, 145 PSI

  • Mfr # PT23203-MPG

  • Zoro # G3771820


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
10
Filter Media
Fiberglass
Filter Media - Filters
Fiberglass
Max. Pressure
145 psi
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23203-MPG
Zoro #
G3771820
UPC #
791440099630
Country of Origin
Italy

Dimensions

Outside Dia.
2 3/4 in
Overall Length
4 3/4 in

Details

Filter Rating (Microns)
10
Filter Media
Fiberglass
Filter Media - Filters
Fiberglass
Max. Pressure
145 psi
Micron Rating
10
Max. Pressure (PSI)
145
Item
Hydraulic Filter
Application
Schroeder Applications
Max. Temp. (F)
248
Seal
NBR
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F
Seal Material
NBR

Description

Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 10, Max. Operating Temp. 248 Degrees F, Max. Pressure 145 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.