Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-1/32 x 7-1/16 In

  • Mfr # PT463

  • Zoro # G5678294


product price: $71.99
/ea

Key Features

Inside Dia.
1 7/32 in
Length
7 1/16 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT463
Zoro #
G5678294
UPC #
791440005426
Country of Origin
United States

Dimensions

Inside Dia.
1 7/32 in
Length
7 1/16 in
Height
7 1/16 in
Width
2 1/32 in
Outside Dia.
2 1/32 in
Overall Height
7 1/16 in
Outside Diameter
2 1/16 in
Inside Diameter
1 1/4 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Micron Rating
5
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
O-Ring
For Use With
Nicholson Equipment with Purolator Hydraulic Filters
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Nicholson
Baldwin Interchange
PT463

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 1/16 in, Length 7 1/16 in, Width 2 1/32 in, Outside Dia. 2 1/32 in, Inside Dia. 1 7/32 in, Includes O-Ring, For Use With Nicholson Equipment with Purolator Hydraulic Filters, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.