Zoro Homepage

Hydraulic Filter, 2-15/16 in.L

  • Mfr # PT9482-MPG

  • Zoro # G9345725


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Maximum Performance Glass Hydraulic Element
Height
4 1/8 in
Length
2 15/16 in
Outside Dia.
2 3/8 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9482-MPG
Zoro #
G9345725
UPC #
791440093898
Country of Origin
Italy

Dimensions

Height
4 1/8 in
Length
2 15/16 in
Outside Dia.
2 3/8 in
Width
3 in
Overall Width
3 in
Outside Diameter
2 3/8 in
Overall Length
2 15/16 in
Overall Height
4 1/8 in

Details

Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9482-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 4 1/8 in, Length 2 15/16 in, Width 3 in, Outside Dia. 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.