Zoro Homepage

Hydraulic Filter, 2-23/32 x 4-17/32 In

  • Mfr # PT8955-MPG

  • Zoro # G5732316


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
O-Ring
Fluid Type
Hydraulic
Height
4 17/32 in
Width
2 23/32 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8955-MPG
Zoro #
G5732316
UPC #
791440070134
Country of Origin
United States

Dimensions

Height
4 17/32 in
Width
2 23/32 in
Outside Dia.
2 23/32 in
Length
4 17/32 in
Inside Dia.
1 11/32 in
Outside Diameter
2 3/4 in
Inside Diameter
1 3/8 in
Overall Height
4 9/16 in

Details

Includes
O-Ring
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
For Use With
Roadtec Equipment
Compatible Vehicle Make
Roadtec
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
PT8955-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 17/32 in, Length 4 17/32 in, Width 2 23/32 in, Outside Dia. 2 23/32 in, Inside Dia. 1 11/32 in, Includes O-Ring, For Use With Roadtec Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.