Zoro Homepage

Hydraulic Filter, 2-23/32 x 4-9/16 In

  • Mfr # PT9149

  • Zoro # G5645114


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 9/32 in
Fluid Type
Hydraulic
Height
4 9/16 in
Includes
O-Ring Attached
Outside Dia.
2 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9149
Zoro #
G5645114
UPC #
791440070868
Country of Origin
Italy

Dimensions

Inside Dia.
1 9/32 in
Height
4 9/16 in
Outside Dia.
2 23/32 in
Length
4 9/16 in
Width
2 23/32 in
Overall Height
4 9/16 in
Overall Length
4 9/16 in
Overall Width
2 3/4 in
Inside Diameter
1 5/16 in
Outside Diameter
2 3/4 in

Details

Fluid Type
Hydraulic
Includes
O-Ring Attached
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
For Use With
Komatsu Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9149

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 9/16 in, Length 4 9/16 in, Width 2 23/32 in, Outside Dia. 2 23/32 in, Inside Dia. 1 9/32 in, Includes O-Ring Attached, For Use With Komatsu Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.