Zoro Homepage

Hydraulic Filter, 2-25/32 x 5-7/32 In

  • Mfr # PT9256-MPG

  • Zoro # G5482766


product price: $55.19
/ea

Key Features

Length
5 7/32 in
Fluid Type
Hydraulic
Height
5 7/32 in
Inside Dia.
1 7/32 in
Includes
Bypass Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9256-MPG
Zoro #
G5482766
UPC #
791440074200
Country of Origin
Italy

Dimensions

Length
5 7/32 in
Height
5 7/32 in
Inside Dia.
1 7/32 in
Outside Dia.
2 25/32 in
Width
2 25/32 in
Overall Width
2 13/16 in
Overall Length
5 1/2 in
Overall Height
5 1/4 in
Outside Diameter
2 13/16 in
Inside Diameter
1 1/4 in

Details

Fluid Type
Hydraulic
Includes
Bypass Valve
Description/Special Features
Wire Mesh Supported Hydraulic Element with Attached Spring
Filter Design
Cartridge
Item
Hydraulic Filter Element
Compatible Vehicle Make
MP Filtri
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Baldwin Interchange
PT9256-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element with Attached Spring, Height 5 7/32 in, Length 5 7/32 in, Width 2 25/32 in, Outside Dia. 2 25/32 in, Inside Dia. 1 7/32 in, Includes Bypass Valve, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.