Zoro Homepage

Hydraulic Filter, 2-27/32 x 11-13/16 In

  • Mfr # PT8400-MPG

  • Zoro # G012354136


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Micron Rating
5
For Use With
J.C. Bamford Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8400-MPG
Zoro #
G012354136
UPC #
791440052079
Country of Origin
Unknown

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
hydraulic filter
Filter Design
Cartridge
Micron Rating
5
For Use With
J.C. Bamford Equipment
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Maximum Performance Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.