Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-27/32 x 11-27/32 In

  • Mfr # PT9132

  • Zoro # G5717887


product price: $62.89
/ea

Key Features

Filter Design
Cartridge
Length
11 27/32 in
Inside Dia.
2 1/32 in
Width
2 27/32 in
Outside Dia.
2 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9132
Zoro #
G5717887
UPC #
791440070691
Country of Origin
Italy

Dimensions

Length
11 27/32 in
Inside Dia.
2 1/32 in
Width
2 27/32 in
Outside Dia.
2 27/32 in
Height
11 27/32 in
Overall Width
2 7/8 in
Inside Diameter
2 1/16 in
Overall Height
11 7/8 in
Overall Length
11 7/8 in
Outside Diameter
2 7/8 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9132

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 11 27/32 in, Length 11 27/32 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 2 1/32 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.