Hydraulic Filter, 2-27/32 x 4-5/32 In
Mfr # PT9185
Zoro # G5702593
product price: $41.29
/eaKey Features
Fluid Type
Hydraulic
Inside Dia.
11/32 in
Includes
O-Ring Attached
Outside Dia.
2 27/32 in
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9185
Zoro #
G5702593
UPC #
791440071223
Country of Origin
Italy
Dimensions
Inside Dia.
11/32 in
Outside Dia.
2 27/32 in
Length
4 5/32 in
Width
2 27/32 in
Height
4 5/32 in
Outside Diameter
2 7/8 in
Overall Length
4 3/16 in
Overall Width
2 7/8 in
Inside Diameter
3/8 in
Overall Height
4 3/16 in
Details
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
O-Ring Attached
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9185
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 5/32 in, Length 4 5/32 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 11/32 in, Includes O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.