Zoro Homepage

Hydraulic Filter, 2-27/32 x 5-29/32 In

  • Mfr # PT9145

  • Zoro # G5817025


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Height
5 29/32 in
Length
5 29/32 in
Width
2 27/32 in
Filter Design
Cartridge
Inside Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9145
Zoro #
G5817025
UPC #
791440070820
Country of Origin
Italy

Dimensions

Height
5 29/32 in
Length
5 29/32 in
Width
2 27/32 in
Inside Dia.
11/32 in
Outside Dia.
2 27/32 in
Inside Diameter
3/8 in
Overall Height
5 15/16 in
Overall Length
5 15/16 in
Overall Width
2 7/8 in
Outside Diameter
2 7/8 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9145

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 5 29/32 in, Length 5 29/32 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 11/32 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.