Zoro Homepage

Hydraulic Filter, 2-27/32 x 5-7/8 In

  • Mfr # PT9186

  • Zoro # G5723681


product price: $40.39
/ea

Key Features

Description/Special Features
Hydraulic Element
Height
5 7/8 in
Includes
O-Ring
Width
2 27/32 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9186
Zoro #
G5723681
UPC #
791440071230
Country of Origin
Italy

Dimensions

Height
5 7/8 in
Width
2 27/32 in
Length
5 7/8 in
Inside Dia.
9/32 in
Outside Dia.
2 27/32 in
Overall Height
5 7/8 in
Outside Diameter
2 7/8 in
Inside Diameter
5/16 in

Details

Description/Special Features
Hydraulic Element
Includes
O-Ring
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Media Material
Cellulose
Compatible Vehicle Make
Fairey-Arlon
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT9186

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 5 7/8 in, Length 5 7/8 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 9/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.