Zoro Homepage

Hydraulic Filter, 2-3/32 in. O.D.

  • Mfr # PT9478-MPG

  • Zoro # G9345691


product price: $63.69
/ea

Key Features

Filter Design
Cartridge
Fluid Type
Hydraulic
Outside Dia.
2 3/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Width
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9478-MPG
Zoro #
G9345691
UPC #
791440093850
Country of Origin
Italy

Dimensions

Outside Dia.
2 3/32 in
Width
2 13/32 in
Length
2 13/32 in
Height
3 11/32 in
Overall Length
2 7/16 in
Outside Diameter
2 1/8 in
Overall Height
3 3/8 in
Overall Width
2 7/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9478-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 3 11/32 in, Length 2 13/32 in, Width 2 13/32 in, Outside Dia. 2 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.